Solid carbide miller Sandvik Coromant
Diameter | 12 mm |
---|---|
Total length | 100 mm |
Length of cut | 26 mm |
Diameter | 12 mm |
---|---|
Total length | 100 mm |
Length of cut | 26 mm |
Number of teeth | 4 |
Tail diameter | 12 mm |
Angle of helix | 50 ° |
Type of tail | cylindrical |
Usually arrives within 14 working days