• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,596)
  • Mechanical Power Transmission(98,924)
  • Fluid Transmission & Flow Technology(103,519)
  • Tools & Metrology(26,450)
  • Protection, Safety & Hygiene(57,436)
  • Equipment(10,385)
  • Fasteners, Adhesives & Tapes(19,089)
  • Maintenance & Repairs(5,071)
  • Welding(961)
  • New Products
  • Bore(2,621)
  • Milling(10,097)
  • Countersinking, chamfering, deburring(460)
  • Drilling(22,517)
  • Turning operation(25,662)
  • Sawing(542)
  • Thread-cutting(9,582)
  • Stamping, knurling, broaching, rolling, engraving(112)
  • Moulding equipment(16)
  • Lubrication for machining(27)
  • Semi-products(67)
  • Machine-tool accessories(6,109)
  • Electro-erosion equipment(33)
  • Abrasives(6,357)
See Machining, Cutting & Drilling
  • HSS solid millers(841)
  • Solid carbide millers(3,915)
  • Smooth-bore millers(15)
  • Tool tip millers(4,959)
  • Miller with tips(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 1P222-1270-XA1630 SC MILLING CM PLURA 1 7045744

SANDVIK 1P222-1270-XA1630 SC MILLING CM PLURA 1 7045744


Solid carbide miller Sandvik Coromant

References
sandvik coromant:1P222-1270-XA 1630
rubix:317A3264
manufacturer :7045744
ean:7323221046385
brand logo
brand logo

Product details
Technical specifications

Product details : SANDVIK 1P222-1270-XA1630 SC MILLING CM PLURA 1 7045744


Technical specifications


Attributes
No attributes to display for this product
£ 77.33 excl. VAT
/ Each
£ 92.80 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SANDVIK R215.H4-12050DAK08P1620 SC MILLING CM PLURA 2 5847803SANDVIK 2P370-1000-PB1740 SC MILLING CM PLURA 2 6869988SANDVIK 2F440-1905-304ASD1725 SC MILLING CM PLURA 2 7858323DORMER S2293.0XD6 DRILL 3.00 MM X 6.0 MM 6706519CUTLINE VARICUT 3MM CARBIDE UNEQUAL HELIX END MILL SQ END CNR CHAMFERMITSUBCARB MPXLRBD0050R005N020 ENDMILL COATED MSTAR 90042799CUTLINE VARICUT 16MM 4.0R CARBIDE UNEXQUAL HELIX END MILL CORNER RADDORMER S90420.0 END MILL 20.00 MM 5983167WALTER H8E01118-E16-16 CONEFIT MILLING CUTTERS SOLID CARBIDE 5927035SANDVIK 2F340-2500-400-SC1745 SC MILLING CM PLURA 2 7419180SANDVIK 1B240-0159-XA1630 SC MILLING CM PLURA 1 6334846DORMER S26216.0XR4.0 6706961SANDVIK 2N342-0800-PDP2BM SC MILLING CM PLURA 2 8351804SANDVIK 2S220-1000-150-NC H10F PLURA SOLID CARBIDE END MILL 6260144CUTLINE 832323 5VARI FLUT CARBID ENDMLL STD SER STRT SHNK SPCL ALLOY O

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories