References
Walter Prototyp:H302914-6
Rubix:357A4420
Manufacturer :5082287
EAN:4042446062149

Product details : WALTERPROT H302914-6 MILLING CUTTERS SOLID CARBIDE 5082287
Technical specifications
Attributes
| Diameter | 6 mm |
|---|---|
| Tail diameter | 6 mm |
| Length of cut | 10 mm |
| Total length | 57 mm |
Show UNSPSC/ECL@SS
£ 47.48 excl. VAT
/ Each
£ 56.98 incl. VAT
- Usually arrives within 14 working days