DORMER C5008.0 C500 8.00 MM-E 2 SLOT DRILL 327 D 5985081
Ball nosed end mill
See technical informationReferences
Dormer:C5008.0
Rubix:293A7337
EAN:7320760073278



Product details : DORMER C5008.0 C500 8.00 MM-E 2 SLOT DRILL 327 D 5985081
HSS-E extra short radius cutter with Weldon shank DIN 327D N 30° uncoated 2-flute for unalloyed steel <700 N/mm². Titanium. Nickel and copper alloys.
END MILL 8,00 2D SHORT QC C500 HSCO
Applications
• Free-cutting steel / mild steel (<120 HB <400 N/mm²)
• Structural steel / case-hardening steel (<200 HB <700 N/mm²)
• Unalloyed titanium (<200 HB <700 N/mm²)
• Unalloyed nickel (<200 HB <700 N/mm²)
• Copper (<100 HB <350 N/mm²)
• Beta brass, bronze (<200 HB <700 N/mm²)
• Alpha brass (<200 HB <700 N/mm²)
• Structural steel / case-hardening steel (<200 HB <700 N/mm²)
• Unalloyed titanium (<200 HB <700 N/mm²)
• Unalloyed nickel (<200 HB <700 N/mm²)
• Copper (<100 HB <350 N/mm²)
• Beta brass, bronze (<200 HB <700 N/mm²)
• Alpha brass (<200 HB <700 N/mm²)
Technical specifications
Attributes
| Diameter | 8 mm |
|---|---|
| Type of tail | weldon |
| Tail diameter | 10 mm |
| Number of teeth | 2 |
| Length of cut | 11 mm |
| Total length | 61 mm |
| Centre cut | without |
| Cutting material | hss |
| Coating | uncoated |
| Type | radius end mill |
| Machining material | unalloyed steel, titanium, nickel and copper alloys |
| Cutting angle | 30 ° |
Show UNSPSC/ECL@SS
£ 53.25 excl. VAT
/ Each
£ 63.90 incl. VAT
- Usually arrives within 14 working days
