"PRESTO 31131-516-38 5/16""x3/8"" HSS BS122/4 SCREW SHANK L/S SLOTDRILL"
Slot Drill
See technical informationReferences
Presto:31131-516-38
Rubix:2541543


Technical specifications
| Type of tail | straight |
|---|---|
| Number of teeth | 2 |
| Cutting material | hss |
Product details : "PRESTO 31131-516-38 5/16""x3/8"" HSS BS122/4 SCREW SHANK L/S SLOTDRILL"
Technical specifications
Attributes
| Type of tail | straight |
|---|---|
| Number of teeth | 2 |
| Cutting material | hss |
| Coating | p0 bright |
| Type | slot drill |
Show UNSPSC/ECL@SS
£ 24.14 excl. VAT
/ Each
£ 28.97 incl. VAT
- Usually arrives within 14 working days