References
Sandvik Coromant:SPKR1203EDR-WH4240
Rubix:318A1695
Manufacturer :5751399
EAN:12424436




Technical specifications
| Insert Type | spkr1203edr-wh4240 |
|---|---|
| Nuance/shade | 4240 |
| Material | carbide |
Product details : SANDVIK SPKR1203EDR-WH4240 MILLING T-MAX CLAMPED 5751399
Milling insert
Technical specifications
Attributes
| Insert Type | spkr1203edr-wh4240 |
|---|---|
| Nuance/shade | 4240 |
| Material | carbide |
| Insert Size | 12.7 mm |
Show UNSPSC/ECL@SS
£ 214.60 excl. VAT
/ 10 pieces
£ 257.52 incl. VAT
- Usually arrives within 14 working days