CUTLINE 893413 5MM CARBIDE END MILL FOR ALUMINIUM 3 FLT S/S
CARBIDE END-MILL FOR ALUMINIUM 3 FLUTES
See technical informationReferences
GISS Cutline:893413
Rubix:246A3246
EAN:3660338458903

Product details : CUTLINE 893413 5MM CARBIDE END MILL FOR ALUMINIUM 3 FLT S/S
Solid carbide endmill - For Aluminium & Non-ferrous materials - 3 flutes - 35° helix angle
Straight shank DIN 6535HA - Centre cut
High cutting performance & great finishing aspect
High positive cutting edge for smooth cutting and great finishing aspect
Polished cutting edge and special design to avoid sticking material and ease chips evacuation
Coolant mandatory for full slot operations!
Straight shank DIN 6535HA - Centre cut
High cutting performance & great finishing aspect
High positive cutting edge for smooth cutting and great finishing aspect
Polished cutting edge and special design to avoid sticking material and ease chips evacuation
Coolant mandatory for full slot operations!
Strengths
35° helix angle to give higher performance, lifetime and cutting parameter
Applications
Coolant highly recommended to ease chips evacuation, reduce tool heat and increase lifetime
Technical specifications
Attributes
| Diameter | 5 mm |
|---|---|
| Type of tail | cylindrical |
| Tail diameter | 6 mm |
| Number of teeth | 3 |
| Length of cut | 13 mm |
| Total length | 50 mm |
| Centre cut | yes |
| Cutting material | carbide |
| Coating | non-coated |
| Type | aluminium |
| Angle of helix | 35 ° |
| Machining material | non-ferrous / aluminium |
Show UNSPSC/ECL@SS
£ 10.72 excl. VAT
/ Each
£ 12.86 incl. VAT
- In stock: Next day delivery
