UVEX 2 65032 ESD safety boots
EU shoe size | 49 |
---|---|
Collar height | High |
Colour | Black |
EU shoe size | 49 |
---|---|
Collar height | High |
Colour | Black |
Main material | Leather |
ESD | Yes |
Metal free | Yes |
Security Category | S3 |
Slip resistance | Yes |
Weight | 540 g |
Non-magnetic | Yes |
No laces/slip-on | No |
Type of closure | Lace up |
Secondary colour | Orange |
Usually arrives within 14 working days