SMC CDUJB10-4DM MINI CYLINDER


Mini Free Mount Cylinder

References
smc:CDUJB10-4DM
rubix:112A2986
manufacturer :00019331
brand logo
brand logo
Technical specifications
TypeMini Free Mount Cylinder; Double Acting
Cylinder diameter10 mm
Cylinder stroke4 mm
See all Specifications

Product details : SMC CDUJB10-4DM MINI CYLINDER


The CUJ miniature free mount series is a space saving compact cylinder. It is available in 4mm to 10mm bore sizes with stroke lengths up to 20mm for double acting and 10mm for single acting. Options include auto switch capabilities, double and single acting, mounting from 4 directions.
•Miniature free mount
  • Space saving compact cylinder
  • Available in 4mm to 10mm bore size

    Clean Series: Without Clean Series
    Magnet: D (Built-in Magnet)
    Mounting Direction: B (Lateral Mounting)
    Bore Size: 10
    Stroke: 4mm
    Action: D (Double Acting)
    Rod End Thread: M (Rod End Male Thread)
    Auto Switch: No Switch
    Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
    Number: 2 pcs. (Or None in the Case of No Switch)
  • Technical specifications


    Attributes
    Logistics dimensions (L x W x H)39x22x13 mm
    Logistic Weight24 g
    TypeMini Free Mount Cylinder; Double Acting
    Cylinder diameter10 mm
    Cylinder stroke4 mm
    Min. temperature-10 °C
    Max. temperature60 °C
    Max. service pressure7 bar
    Show UNSPSC/ECL@SS
    £ 34.59 excl. VAT
    / Each
    £ 41.51 incl. VAT
    • Delivery usually within ( 4 ) days