• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,663)
  • Mechanical Power Transmission(110,979)
  • Fluid Transmission & Flow Technology(103,521)
  • Tools & Metrology(26,835)
  • Protection, Safety & Hygiene(57,443)
  • Equipment(10,416)
  • Fasteners, Adhesives & Tapes(19,090)
  • Maintenance & Repairs(5,082)
  • Welding(962)
  • New Products
  • Hand tools(19,939)
  • Portable power tools(1,340)
  • Pneumatic tools(294)
  • Miscellaneous tools(107)
  • Measuring and monitoring(2,397)
  • Special tools(2,675)
See Tools & Metrology
  • Screwdrivers(1,051)
  • Clamping tools(12,433)
  • Pliers, vices, clamps(2,159)
  • Saws, cutters, files(2,233)
  • Extractors(420)
  • Storage(1,609)
  • Hammers, impact tools(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Storage
Cases, bags and trunks
Bag
MINIGRIP BAGS MEDIUM DUTY 115 X 115MM 20015 PACK OF 1000

MINIGRIP BAGS MEDIUM DUTY 115 X 115MM 20015 PACK OF 1000


Mini Grip Self Seal Bag

References
proton packaging:20015A
rubix:1339716
brand logo
brand logo

Product details
Technical specifications

Product details : MINIGRIP BAGS MEDIUM DUTY 115 X 115MM 20015 PACK OF 1000


Technical specifications


Attributes
No attributes to display for this product
£ 19.47 excl. VAT
/ Each
£ 23.36 incl. VAT
  • Sold out

Check our products from related categories

CK-MAGMA MA2630 TECHNICIAN TOOL CASESPARTEX 2240082733 BASIC MAILING BAG S/A FLAP 700X850MM+40MM GREYPK100SPARTEX 200111 SELF SEAL PLAIN BAGS 6X9 152X227MM PK 1000VETO AX3690 MB3 BLACKOUT - BLACKED-OUT LARGE COMPACT SLING-STYLE METERSPARTEX 2002120 SELF SEAL WOP BAGS 2.25X2.25 57X57MM PK 1000SPARTEX 2002132 SELF SEAL WOP BAGS 9X12.75 229X324MM PK 1000"SPARTEX 20014 SELF SEAL PLAIN BAGS 3.5X4.5"" 89X114MM PK 1000"SPARTEX 2002128 SELF SEAL WOP BAGS 5X7.5 127X190MM PK 1000VETO AX3501 PRO PAC TECH - BACKPACK TOOL BAG 250 X 500 400 BLACK/GREENCK-MAGMA MA2632 TECH TOOL CASE PLUS"SPARTEX 2009062030 POLYPROP WOVEN WHITE SACKS 20X30"" 500X750MM PK100""SPARTEX 2002124 SELF SEAL WOP BAGS 4.5X4.5"" 114X114MM PK 1000""SPARTEX 2100001418LD POLYTHENE LD CLEAR BAGS 355MMx456MM 14X18""PK 1000""SPARTEX 2100001015LD POLYTHENE LD CLEAR BAGS 250MMx375MM 10X15""PK 1000"VETO AX3610 PRO PAC - TECH MCT HI-VIZ YELLOW () SERVICE TOOL BAG 210 X

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories