References
CEJN:103205205
Rubix:4516529
Manufacturer :103205205
EAN:07391390045126

Product details : CEJN 103205205 NIPPLE G 1/2IN FEM
Nipple 10-320-5205 F 1/2" BSP
Technical specifications
Attributes
| Connection 1 | 1/2 in |
|---|---|
| Material | steel |
| Standard | ISO |
| Max. temperature | 100 °C |
| Type of threading | g |
Show UNSPSC/ECL@SS
£ 12.09 excl. VAT
/ Each
£ 14.51 incl. VAT
- Usually arrives within 14 working days