Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Quick couplings
Pneumatic - Quick Release Coupling
MECALINE 884708 HIGH FLOW PLUG HOSE ID 12
MECALINE 884708 HIGH FLOW PLUG HOSE ID 12
PLUGS EURO PROFILE - FOR HOSE
References
mecaline:
884708
rubix:
216A3177
ean:
3660338380709
Technical specifications
Connection 1
12
Material
nickel-plated brass
Standard
no
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 884708 HIGH FLOW PLUG HOSE ID 12
Material: Nickel Plated Brass. Flow diameter: 7.4 mm. Nominal pressure : 12 bar. Temperature : -20 °C...+80 °C.
Technical specifications
Attributes
Connection 1
12
Material
nickel-plated brass
Standard
no
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.37
excl. VAT
/
Each
£
4.04
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Check our products from related categories
MECALINE MULTI SOCKET PLUG FEMALE G 1/4IN 884680
21KAIW10MPN0 CPL G1/8 FEMALE BSPP NBR BR
FESTO 19542 BARBED TUBING CONNECTOR RTU-PK-2/3
MECALINE MULTI SOCKET PLUG MALE G 3/8IN 884677
RECTUS PARKER PLUGS 26SFAW17MXX
RECTUS 1700KEAW21SPN COUPLING WITH VALVE
RECTUS MALE PLUG 26SFAW13MXX
RECTUS 1/2BSP MALE COUPLING 14KAAW21MPX
MECALINE 884690 HIGH FLOW COUPLING MALE G 3/8IN
RECTUS PLUG 22SFTF08SXN
PARKER QHPA54-G4X4-C QUICK COUPLING
MECALINE 884650 MINI COUPLING FEMALE PLUG -MALE G 1/4IN
MECALINE 894385 COUPLINGS ISO C10 FOR HOSE CONNECTING 6
PCL XF SERIES ADAPTOR MALE 3/8IN AA7103
CEJN 102201152 COUPLING R 1/4IN MALE NBR