MECALINE 884649 MINI COUPLING FEMALE PLUG -MALE G 1/8IN
MINI SERIES QUICK PLUGS - MALE
See technical informationSee documentsReferences
Mecaline:884649
Rubix:216A3218
EAN:3660338380242
Documents
Product details : MECALINE 884649 MINI COUPLING FEMALE PLUG -MALE G 1/8IN
Material: Nickel Plated Brass. Flow diameter: 5 mm. Nominal pressure : 12 bar. Temperature : -20 °C...+80 °C.
Technical specifications
Attributes
| Connection 1 | g1/8 |
|---|---|
| Material | nickel-plated brass |
| Standard | NO |
Show UNSPSC/ECL@SS
£ 2.50 excl. VAT
/ Each
£ 3.00 incl. VAT
- In stock: Next day delivery

