Series 320 eSafe Quick Coupling
Connection 1 | 1/4 |
---|---|
Material | Zinc-plated steel, brass |
Standard | CEJN Original, Eurostandard 7.4 mm |
Connection 1 | 1/4 |
---|---|
Material | Zinc-plated steel, brass |
Standard | CEJN Original, Eurostandard 7.4 mm |
Metric passage diameter | 7.6 mm |
Max. temperature | 100 °C |
Min. temperature | -20 °C |
Max. service pressure | 16 bar |
Usually arrives within 14 working days