FESTO 570187 MINI SLIDE

Mini slide, metric DGSL

See technical informationSee documents
References
Festo:DGSL-16-10-EA
Rubix:390A6906
Manufacturer :570187
EAN:4052568216825
DGSL-16-10-EA Mini slide
Technical specifications
Typemini slide
Cylinder diameter20 mm
Cylinder stroke10 mm
See all Specifications
Documents

Product details : FESTO 570187 MINI SLIDE


Slide drive with ball bearing guide and a wide range of adaptation options such as stroke reduction, end-position locking, and clamping unit

 

Strengths

  • High load capacity and positioning accuracy
  • Maximum movement precision thanks to ground-in ball bearing cage guide
  • Maximum flexibility thanks to 8 sizes and a large selection of cushioning variants
  • Variants with clamping unit or end-position locking for fixing the guide slide
  • Wide variety of mounting and attachment options
  • Compact design

Technical specifications


Attributes
Logistic Weight1013 g
Typemini slide
Cylinder diameter20 mm
Cylinder stroke10 mm
Min. temperature0 °C
Max. temperature60 °C
Design size20
Show UNSPSC/ECL@SS
£ 517.20 excl. VAT
/ Each
£ 620.64 incl. VAT
  • Delivery usually within ( 6 ) days