• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,039)
  • Mechanical Power Transmission(110,924)
  • Fluid Transmission & Flow Technology(101,366)
  • Tools & Metrology(32,589)
  • Protection, Safety & Hygiene(55,415)
  • Equipment(9,974)
  • Fasteners, Adhesives & Tapes(17,639)
  • Maintenance & Repairs(5,526)
  • Welding(1,013)
  • New Products
  • Lubricants(934)
  • Paints and Fittings(416)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(301)
  • Electrics, electronics and lighting(3,477)
See Maintenance & Repairs
  • Electrics and lighting(3,037)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Components
Relays
Miniature relay
OMRON MKS3PIND5DC24 11 PIN 3PDT 10A RELAY 24VDC

OMRON MKS3PIND5DC24 11 PIN 3PDT 10A RELAY 24VDC

Pin

See technical information
References
Omron:MKS3PIND5DC24
Rubix:260A7477
brand logo
brand logo
Technical specifications
Operational tension24 V
See all Specifications

Product details : OMRON MKS3PIND5DC24 11 PIN 3PDT 10A RELAY 24VDC


Technical specifications


Attributes
Operational tension24 V
Min. temperature-40 °C
Max. temperature60 °C
Number of poles3
Show UNSPSC/ECL@SS
£ 15.20 excl. VAT
/ Each
£ 18.24 incl. VAT
  • Delivery usually within ( 2 ) days

Check our products from related categories

OMRON RELAY OMR-G2R-1-SND-24VDCFINDER 4052-7012 DPDT MINIATURE RELAY 12VDC (8A) (H)29 MM X (W)12.4 MMSCHNEIDER MINIATURE RELAY RXM4AB1B7FINDER 4061-7024 SPDT MINIATURE RELAY 24VDC (16A) (H)29 MM X (W)12.4 MFINDER 4052-8230 DPDT MINIATURE RELAY 230VAC (8A) (H)29 MM X (W)12.4 MFINDER 4052-7024 DPDT MINIATURE RELAY 24VDC (8A (H)29 MM X (W)12.4 MMPHOENIXCON 2961121 PLUG-IN MINIATURE POWER RELAYSCHNEIDER XD4PA24 JOYSTICK CONTROLLERFINDER 4061-7012 SPDT MINIATURE RELAY 12VDC (16A) (H)29 MM X (W)12.4 MSIEMENS S7 PC ADAPTER 6GK1571-0BA00-0AA0OMRON P2RFZ-08-E SOCKET DIN RAIL/SURFACE MOUNTING 8-PIN SCREW TERMINALHAGER ADA116U RCBO 1M,1P, 10KA B-16A, 30MA-ASCHNEIDER RUMC31F7 3CO 10A RELAY CYL 120ACHAGER NCN340A 40A 3P 10KA C CURVE MCBOMRON G2R-2-SNDI 24DC (S) RELAY PLUG-IN 5A 24VDC 8 PIN DPDT COIL
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap