NORGREN F72G-2GN-QT1 FILTER

Compressed air filter, 5my, G1/4

See technical information
References
IMI Norgren:F72G-2GN-QT1
Rubix:114A6286
brand logo
Technical specifications
Threading diameter (inch)1/4 ''
Filter fineness5 µm
See all Specifications

Product details : NORGREN F72G-2GN-QT1 FILTER


Compressed Air Filter 5 My G1/4
COMPRESSED AIR FILTER 5 MY G1/4

Technical specifications


Attributes
Threading diameter (inch)1/4 ''
Filter fineness5 µm
Typedruckluftfilter
Materialzinc die-cast; transparent pc; sintered pp
Volume flow rate1320 l/min
Max. service pressure10 bar
Max. temperature50 °C
Connectiong1/4
Show UNSPSC/ECL@SS
£ 110.25 excl. VAT
/ Each
£ 132.30 incl. VAT
  • Usually arrives within 14 working days