References
Festo:PRS-1/8-8-BB
Rubix:110A5289
Manufacturer :30548
EAN:4052568113766

Documents
Product details : FESTO 30548 MANIFOLD BLOCK PRS-1/8-8-BB
Manifold block PRS-1/8-8-BB Max. number of valve Positions=8, Product weight=2010 g, Mounting type=with through hole, Pilot exhaust port 82=G1/8, Pilot exhaust port 84=G1/8
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 257x70x129 mm |
|---|---|
| Logistic Weight | 1628,7 g |
| Type | connection block for tiger 2000 |
Show UNSPSC/ECL@SS
£ 240.58 excl. VAT
/ Each
£ 288.70 incl. VAT
- Delivery usually within ( 8 ) days