FESTO 152626 DISPLACEMENT ENCODER


Electromechanical switches Festo

References
festo:MLO-POT-300-TLF
rubix:391A2969
manufacturer :152626
ean:4052568117504
MLO-POT-300-TLF Displacement encoder
brand logo
Technical specifications
Min. tension10 V
Max. tension42 V
See all Specifications

Product details : FESTO 152626 DISPLACEMENT ENCODER


Displacement encoder MLO-POT-300-TLF CE mark (see declaration of conformity)=to EU directive for EMC, Measuring method: displacement encoder=Analogue, Ambient temperature=-30 - 100 °C, Recommended wiper current=< 1 µA, Max. intermittent wiper current=10 mA

Technical specifications


Attributes
Logistics dimensions (L x W x H)700x135x135 mm
Logistic Weight780 g
Min. tension10 V
Max. tension42 V
Show UNSPSC/ECL@SS
£ 604.70 excl. VAT
/ Each
£ 725.64 incl. VAT
  • Usually arrives within 14 working days