FACOM JET.T7M3A MOBILE BENCH 7 DRAWERS L 569 X H 421 MM 3 MODULES PER
Mobile Bench
See technical informationReferences
Facom:JET.T7M3A
Rubix:270A2201
EAN:3662424106989

Product details : FACOM JET.T7M3A MOBILE BENCH 7 DRAWERS L 569 X H 421 MM 3 MODULES PER
Strengths
•Drawers can be fitted With thermoshaped or foam modules from FACOM Modular system program. The 200 mm drawers can also be fitted With modules
Equipped With ball bearing slides, total extension With "self close" return spring for an efficient and secure closure. 100% opening drawers for optimum ease of use
1 full-length closed compartment for storing long tools: Door With key lock. Identical key for the drawers and the compartment
The compartment is equipped With a removable shelf 3760 x 382 adjustable in steps of 70 mm With front/rear edge
Supplied With the plastic tray, 2 partitions JET2.15 for 60 mm drawers and 2 partitions JET2.16 for 130 mm drawers
Additional metal partitions can be ordered separately if needed
Worktop: Extra large work surface. Useful dimension 987 x 461 mm, 0.46 m²
High resistance: 2 mm aluminium plate (rice grain finish) covers a 15 mm wooden board. The end caps are made of impact-resistant polypropylene. The worktop can receive a vice and is resistant to impacts and hydrocarbons and a static load of 1100 kg
Even more functional: Integrated bi-material handles With soft coating on each side of the cabinet. One for moving and one to lift the roller cabinet and ride over obstacles
Innovation: The aluminium rails of the worktop have been designed as an integrated hanging system for accessories. The installation of accessories is fast and secure. A wide range of accessories is available and will allow you to customize your roller cabinet according to your needs to make it a real workstation
Dedicated slots for 8 screwdrivers
Built-in edges prevent tools from falling on the move
For a wood top version, just add wood top JET.WA14M5 to cover 100% of the worktop, or JET.WA14M3 or JET.WA14M4 for a partial cover
Ergonomic and safe drawers: Exclusive FACOM design ensuring easy grip. Lifting hand pulls made of anodized aluminium With safety hook avoiding any opening while
Premium self-closing system ensures secure closure and further safety
Centralized locking system, delivered With 2 keys, one folding
New soft bumpers in elastomeric thermoplastic With damper effect shock on the 4 angles and on drawers protecting the safety hook
High performance manoeuvrability: Reduced start-up effort (less than 7 kg thrust). Long lifetime (resists to chipping, common hydrocarbons). High resistance to heavy loads
4 Wheels diameter 125 mm, 2 fixed and 2 swivel, each equipped With a brake for more stability when working at a standstill
Roller cabinet delivered With Wheels already attached
Accessories: Worktop and sides can receive numerous accessories from the most basic to the most sophisticated ones
Top chest available as optional unit for added volume and flexibility
Each model is thoroughly tested to assess and validate its performance and comes With a five year manufacturer’s warranty
The drawers are tested over 50 000 opening/closing cycles, i.e. 10 years of use
Equipped With ball bearing slides, total extension With "self close" return spring for an efficient and secure closure. 100% opening drawers for optimum ease of use
1 full-length closed compartment for storing long tools: Door With key lock. Identical key for the drawers and the compartment
The compartment is equipped With a removable shelf 3760 x 382 adjustable in steps of 70 mm With front/rear edge
Supplied With the plastic tray, 2 partitions JET2.15 for 60 mm drawers and 2 partitions JET2.16 for 130 mm drawers
Additional metal partitions can be ordered separately if needed
Worktop: Extra large work surface. Useful dimension 987 x 461 mm, 0.46 m²
High resistance: 2 mm aluminium plate (rice grain finish) covers a 15 mm wooden board. The end caps are made of impact-resistant polypropylene. The worktop can receive a vice and is resistant to impacts and hydrocarbons and a static load of 1100 kg
Even more functional: Integrated bi-material handles With soft coating on each side of the cabinet. One for moving and one to lift the roller cabinet and ride over obstacles
Innovation: The aluminium rails of the worktop have been designed as an integrated hanging system for accessories. The installation of accessories is fast and secure. A wide range of accessories is available and will allow you to customize your roller cabinet according to your needs to make it a real workstation
Dedicated slots for 8 screwdrivers
Built-in edges prevent tools from falling on the move
For a wood top version, just add wood top JET.WA14M5 to cover 100% of the worktop, or JET.WA14M3 or JET.WA14M4 for a partial cover
Ergonomic and safe drawers: Exclusive FACOM design ensuring easy grip. Lifting hand pulls made of anodized aluminium With safety hook avoiding any opening while
Premium self-closing system ensures secure closure and further safety
Centralized locking system, delivered With 2 keys, one folding
New soft bumpers in elastomeric thermoplastic With damper effect shock on the 4 angles and on drawers protecting the safety hook
High performance manoeuvrability: Reduced start-up effort (less than 7 kg thrust). Long lifetime (resists to chipping, common hydrocarbons). High resistance to heavy loads
4 Wheels diameter 125 mm, 2 fixed and 2 swivel, each equipped With a brake for more stability when working at a standstill
Roller cabinet delivered With Wheels already attached
Accessories: Worktop and sides can receive numerous accessories from the most basic to the most sophisticated ones
Top chest available as optional unit for added volume and flexibility
Each model is thoroughly tested to assess and validate its performance and comes With a five year manufacturer’s warranty
The drawers are tested over 50 000 opening/closing cycles, i.e. 10 years of use
Technical specifications
Attributes
| Number of drawers | 7 |
|---|---|
| Permissible load | 155 kg |
| Width | 1194 mm |
| Depth | 546 mm |
| Height | 1035 mm |
| Material | metal - steel |
| Number of elements | 1 |
| Colour | red |
Show UNSPSC/ECL@SS
£ 1,735.94 excl. VAT
/ Each
£ 2,083.13 incl. VAT
- Delivery usually within ( 14 ) days
