Workshop trolley
RUBIX's workshop trolley category boasts many different trolley types designed to enhance organization, mobility, and efficiency in workshops, production facilities, and industrial settings. Our Workshop Trolleys category offers a variety of options to suit different needs and applications, ensuring that you can find the perfect solution for your specific requirements.
Mini roller cabs
We offer two-drawer mini roller cabs for compact storage and easy manoeuvrability. These roller cabs feature two fixed wheels and two directional castors for smooth movement and positioning in industrial environments. The mini roller cabs are ideal for storing and transporting tools and equipment.
Rolling cabinets
This category features a six-drawer rolling cabinet, which provides ample storage space for workshops and production facilities. These rolling cabinets are designed to accommodate a variety of tools and materials, keeping them organized and easily accessible. The robust construction ensures durability and longevity, making them a reliable addition to any workspace.
Tool trolleys
Our easy-to-drive tool trolleys offer a combination of functionality and convenience. They feature a tool board for easy access to frequently used tools and two removable drawers for storing small parts. With a door on the handle side, these trolleys provide additional storage options while maintaining mobility.
Metal shelve trolleys
We offer metal trolleys with shelves made for transporting and serving meals in various industrial or institutional settings. The shelves provide ample space for food trays, utensils, and other items, ensuring efficient meal distribution and organization.
RUBIX's workshop trolley category
RUBIX is committed to providing high-quality products built to withstand the demands of industrial environments, offering durability, mobility, and organization. Browse our Workshop Trolleys category to find the perfect solution for your workspace.
304 Product(s) with 397 variant(s):
ROEBUCK 893455 6 DRAWER ROLLER CABINET BICOLOR BLACK AND GREY
- roebuck:893455
- rubix:246A4252
- ean:3660338459283
- In stock: Next day delivery
- Number of drawers:6
- Permissible load:650 kg
- Width:734 mm
ROEBUCK 893463 7 DRAWER ROLLER CABINET BICOLOR BLACK AND GREY
- Superseded Ref:6892322
- roebuck:893463
- rubix:246A4256
- ean:3660338459320
- In stock: Next day delivery
- Number of drawers:7
- Permissible load:650 kg
- Width:734 mm
ROEBUCK 893461 TOP TOOL CHEST 5 DRAWER GREY BLACK
- roebuck:893461
- rubix:246A4255
- ean:3660338459313
- In stock: Next day delivery
- Number of drawers:5
- Permissible load:650 kg
- Width:650 mm
ROEBUCK 893471 METAL TROLLEY 3 SHELVES AND 1 DRAWER
- Superseded Ref:7849751
- roebuck:893471
- rubix:246A4260
- ean:3660338459368
- In stock: Next day delivery
- Number of drawers:1
- Permissible load:250 kg
- Width:845 mm
ROEBUCK 893459 5 DRAWER ROLLER CABINET BICOLOR GREY
- Superseded Ref:893457
- roebuck:893459
- rubix:246A4254
- ean:3660338459306
- In stock: Next day delivery
- Number of drawers:5
- Permissible load:650 kg
- Width:734 mm
ROEBUCK 893465 8 DRAWER ROLLER CABINET BICOLOR BLACK AND GREY
- roebuck:893465
- rubix:246A4257
- ean:3660338459337
- In stock: Next day delivery
- Number of drawers:8
- Permissible load:650 kg
- Width:734 mm
ROEBUCK 893457 4 DRAWER & BAY ROLLER CABINET BLACK AND GREY
- roebuck:893457
- rubix:246A4253
- ean:3660338459290
- In stock: Next day delivery
- Number of drawers:4
- Permissible load:650 kg
- Width:734 mm
ROEBUCK 893469 ROLLER CABINET 7 DRAWERS EXTRA LARGE BLACK AND GREY
- roebuck:893469
- rubix:246A4259
- ean:3660338459351
- In stock: Next day delivery
- Number of drawers:7
- Permissible load:650 kg
- Width:914 mm
ROEBUCK 894427 MOBILE TOOL CHEST 4 DRAWERS
- Superseded Ref:828243
- roebuck:894427
- rubix:257A4913
- ean:3660338468391
- In stock: Next day delivery
- Number of drawers:4
- Permissible load:300 kg
- Width:678 mm
ROEBUCK 7 DRAWER ROLLER CABINET 865487
- roebuck:865487
- rubix:209A7621
- ean:3660338197932
- In stock: Next day delivery
- Number of drawers:7
- Permissible load:900 kg
- Width:721 mm
ROEBUCK 7 DRAWER WIDE BODY TOOL CABINET WITH WOODEN WORKTOP 867984
- roebuck:867984
- rubix:209A8199
- ean:3660338218859
- Usually arrives within 14 working days
- Number of drawers:7
- Permissible load:900 kg
- Width:1110 mm
ROEBUCK 893467 ROLLER CABINET PREMIUM 13 DRAWERS BLACK AND GREY WITH G
- roebuck:893467
- rubix:246A4258
- ean:3660338459344
- Usually arrives within 14 working days
- Number of drawers:13
- Permissible load:950 kg
- Width:1122 mm
FACOM ROLL.6NM3A 6 DRAW TOOL TROLLEY
- facom:ROLL.6NM3A
- rubix:233A8270
- ean:3662424167980
- In stock: Next day delivery
- Number of drawers:6
- Permissible load:800 kg
- Width:779 mm
STANLEY MOBILE WORK CENTRE 1-70-326
- stanley:1-70-326
- rubix:2524405
- ean:3253561703263
- In stock: Next day delivery
- Number of drawers:3
- Permissible load:25 kg
- Width:470 mm
BAHCO 1470KC2 ROLL CART 2 TRAYS- ORANGE
- bahco:1470KC2
- rubix:132A1047
- ean:7314150226696
- In stock: Next day delivery
- Number of drawers:2
- Permissible load:50 kg
- Width:1051 mm
STANLEY MOBILE WORK CENTRE 1-93-968
- stanley:1-93-968
- rubix:1436025
- ean:3253561939686
- In stock: Next day delivery
- Number of drawers:4
- Permissible load:17 kg
- Width:473 mm
ROEBUCK 898964 ROLLER CABINET 6 DRAWERS WITH ANTI-TILT SYSTEM
- Superseded Ref:893455
- roebuck:898964
- rubix:399A7423
- ean:3660338526329
- Usually arrives within 14 working days
- Number of drawers:6
- Permissible load:650 kg
- Width:734 mm
BAHCO 1472K7 7 DR TROLLEY ORANGE RAL2009
- bahco:1472K7
- rubix:80481066
- ean:7314150349487
- Delivery usually within ( 14 ) days
- Number of drawers:7
- Permissible load:600 kg
- Width:782 mm
DRAPER 08005 WELDING TROLLEY
- draper:08005
- rubix:381A7178
- manufacturer :08005
- ean:5059482038082
- Delivery usually within ( 7 ) days
- Number of drawers:0
- Permissible load:50 kg
- Width:405 mm
BAHCO 1472K6BLUE 6 DR TROLLEY-BLUE RAL5002
- bahco:1472K6BLUE
- rubix:401A4492
- ean:7314150349623
- Delivery usually within ( 14 ) days
- Number of drawers:6
- Permissible load:600 kg
- Width:782 mm
DRAPER 04692 PLATFORM TROLLEY WITH FOLDING HANDLE
- draper:04692
- rubix:228A2188
- manufacturer :04692
- Delivery usually within ( 7 ) days
- Number of drawers:0
- Permissible load:300 kg
- Width:600 mm
BAHCO 1470KC3A ROLL CART- 3 TRAYS- ORANGE
- bahco:1470KC3A
- rubix:401A4438
- manufacturer :1470KC3A
- ean:7314150506354
- Delivery usually within ( 14 ) days
- Number of drawers:3
- Permissible load:150 kg
- Width:435 mm
BOTT 16927141.11 MOBILE CABINET 1050X550X980MM MPLEX TOP
- bott:16927141.11
- rubix:80357960
- ean:5039350027776
- Delivery usually within ( 16 ) days
- Number of drawers:2
- Permissible load:200 kg
- Width:1050 mm
BAHCO 1472K5 5 DR TROLLEY-ORANGE RAL2009
- bahco:1472K5
- rubix:80979025
- ean:7314150349463
- Delivery usually within ( 14 ) days
- Number of drawers:5
- Permissible load:600 kg
- Width:782 mm



























