Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Trolleys
Handling truck for internal transport
GPC GI919Y FOLDING PLATFORM TROLLEY
GPC GI919Y FOLDING PLATFORM TROLLEY
Heavy Duty Platform Trolley
References
gpc industries:
GI919Y
rubix:
227A2597
Technical specifications
Material
Plastic
Load capacity
350
kg
See all Specifications
Product details
Technical specifications
Product details : GPC GI919Y FOLDING PLATFORM TROLLEY
Technical specifications
Attributes
Material
Plastic
Load capacity
350
kg
Colour
Grey
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
212.81
excl. VAT
/
Each
£
255.37
incl. VAT
Delivery usually within (
4
) days
Add to cart
Create PDF from product
Check our products from related categories
APOLLO PADT302Y DISTRIBUTION TROLLEY - 1100H - SIDES AND BACK - 1000L
370A9371 ALUTRUK ALUMINIUM PLATFORM TRUCK 150KG LOAD RATING SILVER
GPC NT480L HAND DRAWN TRUCK - 1220 X 760 350MM CUSHION BLUE/PLYWOOD
GPC NEST MOBILE TRUCK GC9414-RED
370A9367 ALUTRUK TWIN HANDLE SACK TRUCK 300KG LOAD RATING SILVER
GPC ATRST10 TRAY RACK TROLLEY - SINGLE WIDTH C/W 10X24 LITRE CONTAINER
SPARTEX GI805P ALUMINIUM SACK TRUCK - 2 WAY - 1310H 485 X 510 X 1310
SPARTEX PI200Y PLATFORM TRUCK - SINGLE BAR END (500KG) 1000 X 700 X 81
SPARTEX PI813H PLATFORM TRUCK - 1000 X 700 - 3 VENEER SIDES
SPARTEX GI358Y TWO WAY TRUCK - 200KG/200KG 450 X 550 X 1240/980 X 550
SPARTEX GI803P ALUMINIUM SACK TRUCK - 1345H (P HANDLE) 485 X 470 X 134
ROEBUCK DT901Y DISTRIBUTION TRUCK
MRSH02Y DOUBLE SACK HOLDER 788 X 406 X 1118
NT502L HAND DRAWN TRUCK C/W STEEL SIDES/ENDS 2000 X 1000 350MM CUSHION
GPC PWPT413Y APOLLO UK POWERED PLATFORM TRUCK 1000 X 700 - SINGLE STEE