• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,663)
  • Mechanical Power Transmission(98,924)
  • Fluid Transmission & Flow Technology(103,520)
  • Tools & Metrology(26,834)
  • Protection, Safety & Hygiene(57,443)
  • Equipment(10,412)
  • Fasteners, Adhesives & Tapes(19,090)
  • Maintenance & Repairs(5,078)
  • Welding(962)
  • New Products
  • Machine tools(185)
  • Hoisting, lifting and pulling equipment(715)
  • Trolleys(1,985)
  • Power generator(5)
  • Cleaning(549)
  • Ladders(495)
  • Heating, ventilation, dehumidification, cooling(63)
  • Storage(6,434)
See Equipment
  • Transport devices(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Trolleys
Handling truck for internal transport
GPC IT541C INDL TRAILER - 1000KG 2000 X 1000 PNEUMATIC BLUE/PLYWOOD

GPC IT541C INDL TRAILER - 1000KG 2000 X 1000 PNEUMATIC BLUE/PLYWOOD


Handling truck for internal transport GPC Industries

References
gpc industries:IT541C
rubix:245A0567
brand logo
brand logo
Technical sheet / Technical file

Product details
Technical specifications

Product details : GPC IT541C INDL TRAILER - 1000KG 2000 X 1000 PNEUMATIC BLUE/PLYWOOD


Technical specifications


Attributes
No attributes to display for this product
£ 2,620.69 excl. VAT
/ Each
£ 3,144.83 incl. VAT
  • Delivery usually within ( 16 ) days

Check our products from related categories

GPC PI205Y PLATFORM TRUCK - 4 CORNER UPRIGHTS 500KG BLUE/VENEERSPARTEX GI702R APOLLO STEEL SACK TRUCK - REACH COMPLIANT WHEELSGPC HI926C 2 SHELF PLASTIC SERVICE TROLLEY - 876L 876 X 419 825APOLLO PADT311Y DISTRIBUTION TROLLEY - 1500H - SIDES AND BACK - 1200LGPC FOLDING TOE SACK TRUCK STRAIGHT FRAMEGPC GI230H TWO TIER TROLLEYGPC PD663Y WOODEN DOLLYGPC SECURITY TROLLEY MESH WITH TIMBER DECK GIS71MNT491B HAND DRAWN TRUCK C/W PLY SIDES/ENDS 1500 X 760 400MM PNEUMATICSPARTEX PI801H PLATFORM TRUCK - 1000 X 700 - SINGLE MESH ENDSPARTEX PI804H PLATFORM TRUCK - 1000 X 700 - 4 MESH SIDES 1300 X 700 XROEBUCK LLT1 FOLDING PLATFORM TROLLEYGPC HT875P HD INDL TRAILER - 5000KG STEEL POLY TRYES BLUEGPC GI708P 'P' HANDLE SACK TRUCK 1310 X 550 X 460MM CAPACITY 100KGHI308Y JANITOL TROLLEY

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories