References
Lewden Metal Products:508246
Rubix:234A8095
Documents
Product details : LEWDEN 508246 SKT SURF 32A 5P 415V IP44
Skt Surf 32A 5P 415V Ip44
Technical specifications
Attributes
| Voltage | 400 V |
|---|---|
| Amperage | 32 A |
Show UNSPSC/ECL@SS
£ 42.38 excl. VAT
/ Each
£ 50.86 incl. VAT
- Delivery usually within ( 3 ) days

