References
Gewiss:GW66019
Rubix:153A0049
Documents
Product details : GEWISS SKT 415V GW66019
32A 3P+E 380V Hor.Interl.Sock.IP44 6H (H)115 mm x (W)155 mm x (D)118 mm
Technical specifications
Attributes
| Voltage | 380/415 V |
|---|---|
| Amperage | 32 A |
Show UNSPSC/ECL@SS
£ 81.63 excl. VAT
/ Each
£ 97.96 incl. VAT
- Delivery usually within ( 3 ) days

