APOLLO PADT306Y DISTRIBUTION TROLLEY - 1500H - SIDES BACK AND 2 SHELV
Distribution Trolley
See technical informationReferences
Apollo Adhesives:PADT306Y
Rubix:261A3642




Product details : APOLLO PADT306Y DISTRIBUTION TROLLEY - 1500H - SIDES BACK AND 2 SHELV
This range of large heavy duty distribution
trolleys are designed to move heavy goods
whilst being easily manoeuvrable, suitable for
a range of environments. The trucks are
manufactured in a robust steel material with
strong timber platforms and steel frames,
that hold up to 100kg each.
trolleys are designed to move heavy goods
whilst being easily manoeuvrable, suitable for
a range of environments. The trucks are
manufactured in a robust steel material with
strong timber platforms and steel frames,
that hold up to 100kg each.
Technical specifications
Attributes
| Material | steel |
|---|---|
| Load capacity | 600 kg |
| Width | 1100 mm |
| Height | 1740 mm |
Show UNSPSC/ECL@SS
£ 1,088.31 excl. VAT
/ Each
£ 1,305.97 incl. VAT
- Delivery usually within ( 4 ) days
