370A9366 ALUTRUK P-HANDLE SACK TRUCK 300KG LOAD RATING SILVER
Modular AluTruk Sack Truck
See technical informationSee documentsReferences
BIL Castors & Wheels:370A9366
Rubix:370A9366

Documents
Product details : 370A9366 ALUTRUK P-HANDLE SACK TRUCK 300KG LOAD RATING SILVER
This aluminium P-handle sack truck in the AluTruk range supports up to 300kg loads with its robust anodised aluminium lattice frame.
One handed operation due to the P-handle
Extra height due to the tall loop at the top of the frame
Easy stair use – stair glides with low-friction nylon runners
Moves smoothly – durable precision bearings
Less hassle – fitted with puncture-proof tyres
One handed operation due to the P-handle
Extra height due to the tall loop at the top of the frame
Easy stair use – stair glides with low-friction nylon runners
Moves smoothly – durable precision bearings
Less hassle – fitted with puncture-proof tyres
Technical specifications
Attributes
| Load capacity | 300 kg |
|---|---|
| Width | 520 mm |
| Length | 500 mm |
Show UNSPSC/ECL@SS
£ 256.59 excl. VAT
/ Each
£ 307.91 incl. VAT
- Usually arrives within 14 working days
