Modular SUBMICRONIC filter-regulator AWD20 series
Material | polycarbonate bowl |
---|---|
Connection 1 | 1/4 |
Filter fineness | 0.01 µm |
Logistics dimensions (L x W x H) | 93x187x55 mm |
---|---|
Logistic Weight | 529 g |
Material | polycarbonate bowl |
Connection 1 | 1/4 |
Filter fineness | 0.01 µm |
Body size | 20 mm |
Volume flow rate | 90 l/min |
Min. service pressure | 0.5 bar |
Max. service pressure | 8.5 bar |
Delivery usually within ( 28 ) days