MOLDEX 2555 CLASSIC VENTEX VALVE MASK FFP3 NR D IONICAIR TECH PK20
Dust Mask Classic FFP
See technical informationSee documentsReferences
Moldex:255501
Rubix:2574495
Manufacturer :255501
EAN:4019444006727

Documents
Product details : MOLDEX 2555 CLASSIC VENTEX VALVE MASK FFP3 NR D IONICAIR TECH PK20
Our standard model offers all the advantages that make Moldex FFP masks so successful. The flexible ActivForm® 3D design adapts automatically to the shape of the wearer's face and their facial movements. As a result, our Classic masks are easy to wear and sit securely and comfortably on the skin at all times, without the need for a nose clip. Our DuraMesh® structure preserves the shape of the mask under even the most testing conditions, while a soft, skin-friendly inner fleece layer provides additional comfort for the wearer.
Classic FFP masks offer reliable protection against particles in the air we breathe. They are available in the protection levels FFP1, FFP2 and FFP3.
Strengths
• Proven shape and durable FFP Mask
• DuraMesh® - strong and durable structure, keeps the mask in shape
• ActivForm® - Mask adapts to the shape of the wearer's face
• Ventex®-valve - Extra large opening to reduce heat and humidity inside the mask
• High performance filter - Developed and produced by Moldex in Germany
• Loop strap - Enables precision adjustment of the distribution of tension over the head
• FFP3 protection against harmful and toxic dusts, fumes, mists and aerosols. 20 x WEL
• DuraMesh® - strong and durable structure, keeps the mask in shape
• ActivForm® - Mask adapts to the shape of the wearer's face
• Ventex®-valve - Extra large opening to reduce heat and humidity inside the mask
• High performance filter - Developed and produced by Moldex in Germany
• Loop strap - Enables precision adjustment of the distribution of tension over the head
• FFP3 protection against harmful and toxic dusts, fumes, mists and aerosols. 20 x WEL
Technical specifications
Attributes
| Class | ffp3 |
|---|---|
| Valve | yes |
| Type | not foldable |
| Colour | white |
Show UNSPSC/ECL@SS
£ 107.15 excl. VAT
/ Each
£ 128.58 incl. VAT
- In stock: Next day delivery
