3M 9922 SPECIALITY PARTICULATE RESPIRATOR FFP2 VALVED PK10
3M™ Speciality Particulate Respirators 9900 Series
See technical informationSee documentsReferences
3M:9922
Rubix:2003607
Manufacturer :7000088787
EAN:04046719382569



Documents
Product details : 3M 9922 SPECIALITY PARTICULATE RESPIRATOR FFP2 VALVED PK10
Get reliable and effective FFP1, FFP2, and FFP3 breathing protection against dusts, mists, organic vapours, acid gases, ozone (NPF 10) and hydrogen fluoride, with 3M™ Speciality Particulate Respirators. They feature an activated carbon layer that provides relief from nuisance odours, and they’re ideal for welding or waste sorting work environments. Our lightweight, cup-shaped design is sturdy and collapse resistant, and the convex shape, soft inner face seal, nose clip and twin strapping helps provide a comfortable fit across a broad range of face shapes. The braided, colour-coded headbands help you identify the protection level offered: yellow for FFP1 (NPF 4), blue for FFP2 (NPF 12), and red for FFP3 (NPF 50). Designed to work well with 3M Eyewear and Hearing Protection products.
3M™ Speciality Particulate Respirators provide lightweight and comfortable FFP1, FFP2 and FFP3 breathing protection against organic vapours, acid gases, ozone, hydrogen fluoride, and nuisance odours. Our respirators have an activated carbon layer that provides relief against nuisance-level odours. The convex shape, soft inner face seal, nose clip and twin strapping helps adjust to a broad range of faces, and the braided, colour-coded headbands help you quickly identify their protection level.
Strengths
"Provides FFP2 (NPF 12) protection against dusts, mists, ozone and gases ";Activated carbon layer provides relief against nuisance-level odours;3M™ Cool Flow™ Valve helps reduce heat build-up;Convex shape, nose clip and twin strapping helps provide a comfortable fit across a broad range of face shapes;Lightweight, cup-shaped design is sturdy and collapse resistant;Braided, colour-coded headbands help identify the protection level offered: blue for FFP2;Designed to work well with 3M Eyewear and Hearing Protection products;Good fit over a wide range of face sizes provided by convex shape, nose clip and twin-strap design
Applications
Wide variety of workplace environments, from welding to waste sorting
Technical specifications
Attributes
| Class | ffp2 |
|---|---|
| Valve | yes |
| Type | not foldable |
| Colour | grey |
Show UNSPSC/ECL@SS
£ 55.28 excl. VAT
/ Each
£ 66.34 incl. VAT
- In stock: Next day delivery