SANDVIK R216.24-16050FCK36P1620 SC MILLING CM PLURA 2 5743052
Monoblock solid carbide milling cutter CoroMill® Plura for face milling and dressing R216.24-16050FCK36P1620
See technical informationReferences
Sandvik Coromant:R216.24-16050FCK36P1620
Rubix:318A5561
Manufacturer :5743052




Technical specifications
| Diameter | 16 mm |
|---|---|
| Type of tail | cylindrical |
| Tail diameter | 16 mm |
Product details : SANDVIK R216.24-16050FCK36P1620 SC MILLING CM PLURA 2 5743052
CoroMill® Plura monoblock solid carbide end mill for stable multi-operation milling
Technical specifications
Attributes
| Diameter | 16 mm |
|---|---|
| Type of tail | cylindrical |
| Tail diameter | 16 mm |
| Number of teeth | 4 |
| Length of cut | 36 mm |
| Total length | 115 mm |
| Centre cut | centre cutting capability: yes |
| Cutting material | carbide |
| Coating | pvd tialn |
| Type | square |
| Angle of helix | 50 ° |
| Machining material | p m k s |
| Capacity length | 65 mm |
| Cutting angle | 90 ° |
Show UNSPSC/ECL@SS
£ 467.50 excl. VAT
/ Each
£ 561.00 incl. VAT
- Usually arrives within 14 working days