SANDVIK 316-10HM450C10015P1730 SOLID CARBIDE HEADS 7611692
Solid carbide head CoroMill 316 high-feed - EH coupling
See technical informationReferences
Sandvik Coromant:316-10HM450C10015P 1730
Rubix:317A8568
Manufacturer :7611692
EAN:7323223928528

Product details : SANDVIK 316-10HM450C10015P1730 SOLID CARBIDE HEADS 7611692
CoroMill® 316 solid carbide head for high-feed surfacing
Technical specifications
Attributes
| Diameter | 10 mm |
|---|---|
| Type of tail | round |
| Tail diameter | 9.7 mm |
| Number of teeth | 4 |
| Length of cut | 6 mm |
| Total length | 12.4 mm |
| Cutting material | carbide |
| Coating | pvd altin |
| Machining material | alloy steel;stainless steel;cast iron;nickel based super alloy |
Show UNSPSC/ECL@SS
£ 103.36 excl. VAT
/ Each
£ 124.03 incl. VAT
- Usually arrives within 14 working days
