ROBUS R180-01 MOTION DETECTOR 180 PIR WHITE (H)85 MM X (W)75 MM X (D)1
Motion Detector
See technical informationSee documentsReferences
Robus:R180-01
Rubix:234A8916

Documents
Product details : ROBUS R180-01 MOTION DETECTOR 180 PIR WHITE (H)85 MM X (W)75 MM X (D)1
Motion Detector 180° Pir White (H)85 mm x (W)75 mm x (D)130 mm
Technical specifications
Attributes
| Type | motion detector |
|---|---|
| Voltage | 220-240 V |
| Power | 1000 W |
| Material | polycarbonate |
| Standard | CE;ISO 9001:2008 |
| Class IP | ip44 |
Show UNSPSC/ECL@SS
£ 26.15 excl. VAT
/ Each
£ 31.38 incl. VAT
- Delivery usually within ( 3 ) days
