FUSION LUMINAIRES PANSFB PANEL SURFACE FIXING BOX 600X600X70 (L)600 MM
Panel Surface Fixing Box
See technical informationReferences
Fusion Lamps:PANSFB
Rubix:234A7327

Product details : FUSION LUMINAIRES PANSFB PANEL SURFACE FIXING BOX 600X600X70 (L)600 MM
Panel Surface Fixing Box 600x600x70 (L)600 mm x (W)600 mm x (D)70 mm
Technical specifications
Attributes
| Type | panel surface fixing box |
|---|---|
| Material | steel |
Show UNSPSC/ECL@SS
£ 40.02 excl. VAT
/ Each
£ 48.02 incl. VAT
- Delivery usually within ( 3 ) days
