TAMLITE XCFRRSN FIXED GU10 FIRE RATED RING (SATIN NICKEL (DIA)85 MM X
xcite FRD RING
See technical informationSee documentsReferences
Tamlite:XCFRRSN
Rubix:234A6498

Documents
Product details : TAMLITE XCFRRSN FIXED GU10 FIRE RATED RING (SATIN NICKEL (DIA)85 MM X
FIXED GU10 FIRE RATED RING (SATIN NICKEL (Dia)85 mm x (D)94 mm
Technical specifications
Attributes
| Type | downlight fixture |
|---|---|
| For model | recessed fire rated downlight |
Show UNSPSC/ECL@SS
£ 12.05 excl. VAT
/ Each
£ 14.46 incl. VAT
- Delivery usually within ( 3 ) days
