TAMLITE TAM-ET210 210VA TRANSFOMER (L)220 MM X (H)50 MM X (W)52 MM

Transfomer

See technical information

References

Tamlite:TAM-ET210
Rubix:234A6549
brand logo

Technical specifications

Typetamlite tam-et210 210va transfomer (l)220 mm x (h)50 mm x (w)52 mm

Product details : TAMLITE TAM-ET210 210VA TRANSFOMER (L)220 MM X (H)50 MM X (W)52 MM


210VA Transfomer (L)220 mm x (H)50 mm x (W)52 mm

Technical specifications


Attributes
Typetamlite tam-et210 210va transfomer (l)220 mm x (h)50 mm x (w)52 mm
£ 51.92 excl. VAT
/ Each
£ 62.30 incl. VAT
  • Delivery usually within ( 3 ) days