E-MATIC PMCSF6 FLUSH CEILING SENSOR 1000W C/W (DIA)85 MM X (D)
Ceiling Mount PIR Occupancy Sensor
See technical informationSee documentsReferences
E-Matic:PMCSF6
Rubix:234A8883

Documents
Product details : E-MATIC PMCSF6 FLUSH CEILING SENSOR 1000W C/W (DIA)85 MM X (D)
Strengths
•Pre-wired
Spring clips for easy and quick installation
Spring clips for easy and quick installation
Technical specifications
Attributes
| Type | ceiling mount pir occupancy sensor |
|---|---|
| Voltage | 230 V |
| Power | 2000 W |
| Class IP | ip20 |
Show UNSPSC/ECL@SS
£ 57.44 excl. VAT
/ Each
£ 68.93 incl. VAT
- Delivery usually within ( 3 ) days
