FESTO 187762 PROPORTIONAL-PRESSURE REGULATOR


Pressure regulator Festo

References
festo:MPPES-3-1/8-PU-PO-420
rubix:391A2986
manufacturer :187762
ean:4052568148225
MPPES-3-1/8-PU-PO-420 Proportional pressure regulator
brand logo
Technical specifications
Min. service pressure 0 bar
Max. service pressure10 bar
See all Specifications

Product details : FESTO 187762 PROPORTIONAL-PRESSURE REGULATOR


Proportional pressure regulator MPPES-3-1/8-PU-PO-420 Nominal diameter, pressurisation=3 mm, Nominal diameter, exhaust=2 mm, Type of actuation=electrical, Sealing principle=soft, Assembly Position=Any

Technical specifications


Attributes
Logistic Weight1066 g
Min. service pressure 0 bar
Max. service pressure10 bar
Show UNSPSC/ECL@SS
  • Usually arrives within 14 working days