References
Festo:NPQH-D-S12-Q6-P10
Rubix:116A1192
Manufacturer :578310
EAN:4052568060138

Technical specifications
| Material | body: brass, chemically nickel-plated (other components: pei, fpm, high-alloy stainless steel) |
|---|---|
| Connection 1 | instant socket ø 12 mm (port 1) |
Documents
Product details : FESTO 578310 PLUG CONNECTOR NPQH-D-S12-Q6-P10
Plug connector NPQH-D-S12-Q6-P10 Size=Standard, Nominal size=5,5 mm, Assembly Position=Any, Container size=10, Design structure=Push/pull principle
Technical specifications
Attributes
| Logistic Weight | 23 g |
|---|---|
| Material | body: brass, chemically nickel-plated (other components: pei, fpm, high-alloy stainless steel) |
| Connection 1 | instant socket ø 12 mm (port 1) |
| Profile | straight design |
| Connection 2 | for 6 mm o.d. tube (port 2) |
| Max. temperature | 150 °C |
Show UNSPSC/ECL@SS
£ 49.80 excl. VAT
/ 10 pieces
£ 59.76 incl. VAT
- Delivery usually within ( 2 ) days