FESTO 186127 PUSH-IN L-FITTING, LONG QSLL-G1/8-4
Push-in L-Fitting
See technical informationSee documentsReferences
Festo:QSLL-G1/8-4
Rubix:118A0538
Manufacturer :186127
EAN:4052568039325

Technical specifications
| Material | pbt / pom / nbr / high alloy stainless steel |
|---|---|
| Connection 1 | g 1/8 |
Documents
Product details : FESTO 186127 PUSH-IN L-FITTING, LONG QSLL-G1/8-4
Push-in L-fitting, long QSLL-G1/8-4 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=2,3 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=10
Technical specifications
Attributes
| Logistic Weight | 24 g |
|---|---|
| Material | pbt / pom / nbr / high alloy stainless steel |
| Connection 1 | g 1/8 |
| Profile | standard |
| Connection 2 | 4 |
Show UNSPSC/ECL@SS
£ 29.30 excl. VAT
/ 10 pieces
£ 35.16 incl. VAT
- Delivery usually within ( 2 ) days