SMC KQ2Y04-G01A1 ONE-TOUCH FITTING


Pneumatic plug-in fitting SMC

References
smc:KQ2Y04-G01A1
rubix:2604514
manufacturer :01491422
brand logo
brand logo

Product details : SMC KQ2Y04-G01A1 ONE-TOUCH FITTING


One-touch fitting, a general purpose PBT material
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
•Male run tee.
•Applicable Tubing O.D.: ø2, ø3.2, ø4, ø6, ø8, ø10, ø12, ø16, ø1/8, ø5/32, ø3/16, ø1/4, ø5/16, ø3/8, ø1/2.
•Applicable Port Size: M3, M5, M6, 1/8, 1/4, 3/8, 1/2, 1/16, 10-32 UNF.

Applicable Tube O.D.: ø 4
Port Size: G 1/8
Thread Material /
Surface Treatment: A (Brass)
Option: None
Sealant: None (Except for Port Sizes
Release Button: 1 (Oval Type)

Technical specifications


Attributes
No attributes to display for this product
£ 5.07 excl. VAT
/ Each
£ 6.08 incl. VAT
  • Delivery usually within ( 4 ) days