References
SMC:MS-5N
Rubix:2605889
Manufacturer :MS-5N
EAN:3618036367522

Technical specifications
| Material | stainless steel 316 |
|---|---|
| Connection 1 | external thread (m) |
Documents
Product details : SMC MS-5N FITTING
Series M and MS miniature fittings are for use with air connections in confined areas. The hose nipple and hose elbow styles accept nylon, soft nylon and polyurethane tubing. The body of the MS series is stainless steel, making it possible to use this fitting in corrosive applications.
•Stainless steel material (SUS316)
•Simple connection/disconnection
•Compact size for tight piping areas
•Accepts many styles of plastic tubing
Model: MS-5N (Tube Size
•Simple connection/disconnection
•Compact size for tight piping areas
•Accepts many styles of plastic tubing
Model: MS-5N (Tube Size
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 7x11x8 mm |
|---|---|
| Logistic Weight | 1 g |
| Material | stainless steel 316 |
| Connection 1 | external thread (m) |
| Connection 2 | external thread (m) |
Show UNSPSC/ECL@SS
£ 3.01 excl. VAT
/ Each
£ 3.61 incl. VAT
- Delivery usually within ( 4 ) days