SMC KGU06-02S STAINLESS STEEL ONE-TOUCH FITTING

KGH One-touch Male Connector

See technical informationSee documents

References

SMC:KGU06-02S
Rubix:2603773
brand logo

Technical specifications

Materialstainless steel 303 (sus303) metal parts; pbt (plastic components)
Connection 1applicable tubing o.d. φ6mm
See all Specifications

Documents

Product details : SMC KGU06-02S STAINLESS STEEL ONE-TOUCH FITTING


This fitting is suitable for use in CRT production, for example, when the use of copper should be avoided. Other applications include rinsing or other environments that may affect normal fittings. KG can be used for negative pressure -100 kPa and pressures up to 1 MPa (~150 psi). This fitting is available in 27 different jacket styles, with connection sizes from M5 to ½ R(PT), and tube sizes from 4 mm outside diameter to 12 mm outside diameter.
•SUS 303 stainless steel adopted for metal elements.
•Accepts nylon, soft nylon and polyurethane tubes.
•Can be used for a wide range of pressures from a low vacuum up to a pressure of 1.0MPa.
•Small disconnecting force.

Model: KGU06-02 (Tube O.D. ø6, Thread 1/4)
Sealant: S (Sealant)

Technical specifications


Attributes
Logistic Weight22 g
Materialstainless steel 303 (sus303) metal parts; pbt (plastic components)
Connection 1applicable tubing o.d. φ6mm
Profilebranch 'y' (union 'y')
Connection 2connection thread r1/4
Max. temperature60 °C
Typesmc kgu series stainless steel one-touch fitting (branch 'y')
Tube diameter6 mm
£ 11.72 excl. VAT
/ Each
£ 14.06 incl. VAT
  • Delivery usually within ( 4 ) days