References
Festo:KS3-1/8-A
Rubix:123A6335
Manufacturer :3492
EAN:4052568018245

Documents
Product details : FESTO 3492 QUICK COUPLING PLUG KS3-1/8-A
Quick coupling plug KS3-1/8-A For self-closing quick coupling connectors. Nominal size=4,95 mm, Operating pressure complete temperature range=-0,95 - 12 bar, Standard nominal flow rate=563 l/min, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:-:-], Note on operating and pilot medium=Lubricated operation possible
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 110x50x30 mm |
|---|---|
| Logistic Weight | 12,25 g |
| Material | nickel-plated brass |
| Connection 1 | g 1/8 |
| Connection 2 | 16 |
Show UNSPSC/ECL@SS
£ 3.50 excl. VAT
/ Each
£ 4.20 incl. VAT
- In stock: Next day delivery