References
Festo:MS4-AGB
Rubix:132A7649
Manufacturer :526069
EAN:4052568083458

Documents
Product details : FESTO 526069 SUB-BASE-SET MS4-AGB
Sub-base-SET MS4-AGB From the MS series, with G thread. Size=4, Series=MS, Corrosion resistance classification CRC=2, Medium temperature=-10 - 60 °C, Product weight=128 g
Technical specifications
Attributes
| Logistic Weight | 125,12 g |
|---|---|
| Type | ms series connecting plate |
Show UNSPSC/ECL@SS
£ 31.71 excl. VAT
/ Each
£ 38.05 incl. VAT
- Delivery usually within ( 2 ) days