References
Festo:MS4-LF-1/4-EUM
Rubix:114A1752
Manufacturer :535660
EAN:4052568087074
Documents
Product details : FESTO 535660 FILTER MS4-LF-1/4-EUM
Filter MS4-LF-1/4-EUM 40 µm Filter, metal bowl, manual Condensate drain, direction of flow: from left to right. Size=4, Series=MS, Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm, Condensate drain=manual rotary
Technical specifications
Attributes
| Threading diameter (inch) | 1/4 '' |
|---|---|
| Filter fineness | 40 µm |
Show UNSPSC/ECL@SS
£ 54.33 excl. VAT
/ Each
£ 65.20 incl. VAT
- Delivery usually within ( 6 ) days
