Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Compressed air preparation
Compressed air maintenance
Service unit combination
FESTO 539689 FILTER REGULATOR LFR-1/4-DB-7-5M-MINI
FESTO 539689 FILTER REGULATOR LFR-1/4-DB-7-5M-MINI
LFR Filter regulator valve
References
festo:
LFR-1/4-DB-7-5M-MINI
rubix:
119A5496
manufacturer :
539689
ean:
4052568090036
Product details
Technical specifications
Product details : FESTO 539689 FILTER REGULATOR LFR-1/4-DB-7-5M-MINI
Filter regulator LFR-1/4-DB-7-5M-MINI Output pressure max. 7 bar, with pressure gauge, 5 µ filtration grade. Size=Mini, Width=44 mm, Series=DB, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°
Technical specifications
Attributes
Logistic Weight
226,27
g
Material
zinc die casting
Volume flow rate
1000
l/min
Filter fineness
5
µm
Connection 1
1/4
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
81.52
excl. VAT
/
Each
£
97.82
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FESTO 8098365 SERVICE UNIT MS6-EM1FR-1/2-D6-E-P-M-&
FESTO 186509 SERVICE UNIT FRC-1/2-D-O-MAXI-A
FESTO 185742 SERVICE UNIT LFR-3/4-D-MAXI-KC-A
FESTO 542304 SERVICE UNIT COMBINATION MSB4-1/4:C3J3-WP
FESTO 541435 SERVICE UNIT COMBINATION
NORGREN BL68-601 G3/4 FRL ASSEMBLY
SMC AC30-F03D-A AIR FILTER + REGULATOR + LUBRICATOR
FESTO 194757 FILTER REGULATOR LFRS-1/2-D-MIDI-A
FESTO 186055 SERVICE UNIT FRC-1/2-D-MAXI-KB
SMC AC40A-F06E-D FILTER REGULATOR + LUBRICATOR
FESTO 185767 SERVICE UNIT LFR-1/8-D-MINI-KF
SMC AC30-F02G-D AIR FILTER + REGULATOR + LUBRICATOR
FESTO 186061 SERVICE UNIT FRC-1/2-D-MAXI-KF
FESTO 185805 SERVICE UNIT FRC-1/4-D-MINI-KB
FESTO 186486 FILTER REGULATOR LFR-1/4-D-5M-MIDI-A