FESTO 186504 SERVICE UNIT FRC-1/4-D-7-MIDI-A


FRC service unit

References
festo:FRC-1/4-D-7-MIDI-A
rubix:124A2501
manufacturer :186504
ean:4052568147037
FRC-1/4-D-7-MIDI-A Service unit
brand logo
Technical specifications
Threading diameter (inch)1/4 ''
See all Specifications

Product details : FESTO 186504 SERVICE UNIT FRC-1/4-D-7-MIDI-A


Service unit FRC-1/4-D-7-MIDI-A Filter/regulator/lubricator combination, maximum outlet pressure 7 bar, 40 µm Filter, with metal bowl guard. With automatic Condensate drain. Size=Midi, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Condensate drain=fully automatic

Technical specifications


Attributes
Logistic Weight1959,2 g
Threading diameter (inch)1/4 ''
Materialzinc die-cast
Volume flow rate1700 l/min
Design size0
Show UNSPSC/ECL@SS
£ 319.00 excl. VAT
/ Each
£ 382.80 incl. VAT