FESTO 192601 FILTER REGULATOR LFR-1/4-D-7-O-MINI-A
LFR filter control valve
See technical informationSee documentsReferences
Festo:LFR-1/4-D-7-O-MINI-A
Rubix:119A6077
Manufacturer :192601
EAN:4052568152475

Documents
Product details : FESTO 192601 FILTER REGULATOR LFR-1/4-D-7-O-MINI-A
Filter regulator LFR-1/4-D-7-O-MINI-A with metal bowl guard, with pressure gauge, max. 7 bar output pressure. With automatic Condensate drain. Size=Mini, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm
Technical specifications
Attributes
| Logistic Weight | 480 g |
|---|---|
| Threading diameter (inch) | 1/4 '' |
| Min. service pressure | 2 bar |
| Max. service pressure | 12 bar |
| Material | body: die-cast zinc; bowl: polycarbonate (pc) |
| Volume flow rate | 1500 l/min |
| Design size | 40 |
| Filter fineness | 40 µm |
| Connection 1 | g1/4 |
| Min. temperature | 5 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 293.11 excl. VAT
/ Each
£ 351.73 incl. VAT
- Delivery date on request
Contact a branch