References
Festo:FRC-3/8-D-7-MIDI
Rubix:124A2330
Manufacturer :162757
EAN:4052568132699

Documents
Product details : FESTO 162757 SERVICE UNIT FRC-3/8-D-7-MIDI
Service unit FRC-3/8-D-7-MIDI Filter/regulator/lubricator combination, maximum outlet pressure 7 bar, 40 µm Filter, with metal bowl guard. With manual Condensate drain. Size=Midi, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Condensate drain=manual rotary
Technical specifications
Attributes
| Logistic Weight | 1930 g |
|---|---|
| Threading diameter (inch) | 3/8 '' |
| Material | zinc die cast |
| Volume flow rate | 2000 l/min |
| Design size | 0 |
Show UNSPSC/ECL@SS
£ 328.43 excl. VAT
/ Each
£ 394.12 incl. VAT
- Delivery usually within ( 8 ) days